Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322300

MPN #: 109904-2PK

Global Approved 109904, Two Sided Sign Holder W/ Magnetic Boots, 11"W x 3/4"D x 8-1/2"H - Pkg Qty 2

Product Description
This Two-Sided Large Acrylic Sign Holder with Magnetic Boots is crafted from premium acrylic and has a strong magnetic base to securely fasten to any magnetic material. This retail-grade display frame will elevate and protect your branded material with its crystal-clear transparency and sleek aesthetics. What sets our sign holder apart is its magnetic boots, allowing effortless attachment to any metal surface. Whether it's a gondola, rounder, countertop, tabletop, or shelf, you can easily display your signs in prime locations, maximizing visibility and impact. With two-sided visibility, this sign holder offers double the exposure for your messages, promotions, or branding. Whether you're advertising specials, highlighting product features, or simply conveying important information, rest assured your message will be seen from onlookers that are coming or going.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Orientation: Landscape/Horizontal
  • Media Size: 11"W x 8.5"H
  • Material Thickness: 0.100" thick acrylic
  • Color: Clear
  • Includes: Two magnetic boots and two T-Strip sides
PRICE
$59.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth3/4 in
Height8-1/2 in
Weight5 lbs
Insert Size11"W x 8-1/2"D

Product Details

StyleHorizontal
MaterialAcrylic
Package Quantity2
DescriptionTwo Sided Sign Holder with Megnetic Boots
ColorClear
Manufacturers Part Number109904-2PK
BrandAzar Displays