Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2228572

MPN #: SDL-400E

Protex Wall-Mount Deposit Drop Box w/Top Drop Slot SDL-400E Electronic Lock 14"Wx5-1/8"Dx15-3/4"H

Product Description
Protex Wall-Mount Deposit Drop Box with Top Drop Slot SDL-400E Electronic Lock 14"W x 5-1/8"D x 15-3/4"H

Features:
  • Piano hinge
  • Slot opening 10" wide will accept legal size paper and large envelopes
  • Saw-tooth metal baffle to protect slot
  • Pre-drilled mounting holes in back
  • Mounting hardware for wood and concrete is included
  • Reinforced door
  • The perfect way to lock and secure suggestions, ballots, mail, money, rent checks and more
  • Use as a mail collection box for all out-going office mail
PRICE
$225.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth5-1/8 in
Height15-3/4 in
Weight18.5 lbs

Product Details

Battery TypeAA
Lock TypeElectronic Keypad Lock
TypeIndoor Use Only
ColorWhite
Door TypeSwing
Deposit TypeTop Drop Slot Load
StyleThrough-the-Wall Drop Box
Number of Batteries3
Number of Doors1
MaterialSteel
Number of Compartments1 Door, 1 Slot
Package Quantity1
Manufacturers Part NumberSDL-400E
Batteries3 AA
BrandProtex Safe

Warranty

Warranty1 yr