Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886726

MPN #: WDB-110

Protex Letter Size Wall Depository Drop Box WDB-110 - 10"W x 4"D x 16-3/8"H, Beige

Product Description
Protex Letter Size Wall Depository Drop Box WDB-110 - 10'W x 4"W x 16-3/8"H, Beige

Wall-Mount Locking, Payment Drop Box

Features

  • Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks)
  • Piano hinge
  • Slot opening 8-7/8" wide will accept legal size paper
  • Metal baffle to protect slot
  • Pre-drilled mounting holes in back
  • Mounting hardware for wood and concrete is included
  • Two tubular keys included
  • Reinforced door
  • The perfect way to lock and secure suggestions, ballots, keys, mail, money, rent checks and more
  • Use as a mail collection box for all out-going office mail


Specifications

  • Exterior Dimensions: 10" (W) x 16-3/8" (H) x 4" (D)
  • Door Clearance: 7-1/8" (W) x 6-1/4" (H)
  • Drop Opening: 8-7/8" (W) x 1/2" (H)
  • Door Thickness: 1/8"
  • Cubic Inches: 313
  • Weight: 14 Lbs.




PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth4 in
Height16-3/8 in
Weight14 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorTan
Door TypeRight HInged Door
Deposit TypeFront Drop Slot Load
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberWDB-110
Number of Fixed Shelves0
BrandProtex Safe