Features:
- Sold in Packs of: 10
- Loading Style: Front
- Material: Metal
- Orientation: Portrait/Landscape
- Dimensions: 5" x 7"
- Overall Dimensions: 5.2" x 7.39"
- Color: Silver
Weights & Dimensions
| Width | 5 in |
| Depth | 1/4 in |
| Height | 7 in |
| Weight | 1 lbs |
| Insert Size | 5"W x 7"D |
Product Details
| Type | Snap Frame Sign Holder |
| Material | anodized aluminum |
| Package Quantity | 10 |
| Description | Door Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 300195 |
| Brand | Azar Displays |