Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322030

MPN #: 300211-SLV

Global Approved 300211-SLV, Vertical/Horizontal Optic Snap Frame 17"H - Pkg of 10

Product Description
Azar Displays 11" x 17" snap frame front loading sign holders allow for swapping out photos or graphics very simply and easily. Just snap open four edges of the poster frame, and click down to close after putting in the new poster. Solid and lightweight silver aluminum profile always keeps the frame edges straight. The snap photo frame can be put on a wall in landscape or portrait direction. This sign holder will be shipped assembled so it is ready to use upon opening. Wall mounting hardware is not included, but holes in the back of the frame have been pre-drilled for hanging convenience. Suitable for indoor use. An excellent way to get attention when you want to display pictures, posters, documents, certificates, marketing advertisements, promotion or important safety information.

Features:
  • Sold in Packs of: 1 and 10
  • Loading Style: Front Loading
  • Material: Anodized Aluminum
  • Frame Orientation: Portrait/Landscape
  • Frame Measurement: 11 Inches x 17 Inches
  • Color: Silver
PRICE
$215.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width11 in
Depth3/4 in
Height17 in
Weight1 lbs
Insert Size11"W x 17"D

Product Details

MaterialAluminum
Package Quantity10
DescriptionOptic Snap Frame
ColorSilver
Manufacturers Part Number300211-SLV
BrandAzar Displays