Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322233

MPN #: 300235-SLV

Global Approved 300235-SLV, Angled Snap Frame, 14"W x 14"D x 53"H

Product Description
Azar Displays curved floor stand is a terrific way to draw in customer attention in high traffic areas or to pique their interest once inside your business. These pedestal floor stands have a sleek and modern eye-catching design that will capture a person's attention. The silver curved floor stand is great for displaying important messages, promotions, menus, or sales in restaurants, bars, travel agencies, hotel lobbies, retail shops, casinos, convenience stores, nail salons, and many more places. The graphic floor signs can be used horizontally or vertically by a quick turn on the back of the sign. It is also easy to change the sign inside of the curved pedestal floor stand, simply snap open the sides and switch out your graphic, then close the frame. The film that covers your graphic sign is glare resistant so that even in the sun the contents will still be easy to view. Capture your customer's attention and get your message out there with this Silver Curved Pedestal Floor Stand.

Features:
  • Sold in Multiples of: 1
  • Loading Style: Front Loading
  • Material: Silver Powdered Coated Metal
  • Frame Measurement: 8.5"W x 11"H
  • Base Measurement: 14" Diameter
  • Pole Height: 42" (Curved)
PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height53 in
Weight9 lbs
Base14"
Insert Size8-1/2"W x 11"D

Product Details

ColorSilver
StyleFloor
Base StyleFlat Base
Package Quantity1
DescriptionAngled Snap Frame Sign Holder
Manufacturers Part Number300235-SLV
BrandAzar Displays