Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322251

MPN #: 300283

Global Approved 300283, Double Sided Floor Frame, 10"W x 53-1/8"D x 11"H

Product Description
Azar Displays popular Floor Stand is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 8.5 W x 11 printer paper size poster, and has a 10 diameter heavy duty chrome base. The adjustable pole extends from 25 all the way up to 43.5 . This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, galleries, museums, restaurants and other high traffic areas.

Features:
  • Sold in Multiples of: 1
  • Material: Chrome Metal
  • Loading Style: Top Loading
  • Orientation: Portrait
  • Graphic Size: 8.5"W x 11"H
  • Overall Height: Adjustable
  • Base Measurement: 10" Diameter
  • Color: Silver
PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth53-1/8 in
Height11 in
Weight20 lbs
Base10"Dia
Insert Size8-1/2"W x 11"D

Product Details

ColorClear
StyleFloor
MaterialSteel
Base StyleRaised Base
DescriptionDouble Sided Floor Frame
Package Quantity1
Manufacturers Part Number300283
BrandAzar Displays