Model # :WBB2322113
MPN #: 300241
Global Approved 300241, Sidewalk Sign, 24"W x 28"D x 43-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Indoor/outdoor black two-sided A-Frame signs. Resistant to rusting in outdoor conditions. Full extension measures 28"W. Graphic stands stable in between cover and backing.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 24 in |
| Depth | 28 in |
| Height | 43-1/2 in |
| Weight | 0.5 lbs |
| Insert Size | 24"W x 36"D |
Product Details
| Style | Static |
| Type | Floor Standing Display |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 300241 |