Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322094

MPN #: 300252

Global Approved 300252, Sidewalk Sign, 19-3/4"W x 28"D x 32"H

Product Description
Azar Displays Double-Sided Write-On and adhesive A-Frame Sidewalk Stands are great for capturing customer attention and bringing additional patrons into your business. This A-Frame sidewalk stand is multi-purpose, it can be used for inkjet printing, adhesive folio, or to have posters stick to it. The black board sign can be written on with chalk markers that are sold as an add on item. This signage can be used as a creative handwritten alternative to a printed poster for upcoming events, promotions, menus specials, or sales at any business from restaurants, to bars, to retail businesses, and much more. This curb sign is great for restaurants and bars that have ever changing daily menus and specials that can be easily written and then erased. It can also be used as a more permanent sign using adhesive posters. Strong and Durable and perfect for high traffic areas. This Open A-Frame is also extremely portable and easy to store as it is foldable. This black plastic sidewalk sign will surely draw eyes and pull in customers for a business.

Features:
  • Sold in Multiples of: 1
  • Material: Plastic
  • Orientation: Portrait
  • Graphic Area: 19.75"W x 34.65"H
  • Overall Dimensions: 28"W x 32"H
  • Sold Separately: Chalk Markers
  • Color: Black
PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width28 in
Depth19-3/4 in
Height32 in
Weight7 lbs
Insert Size19-3/4"W x 34-5/8"D

Product Details

StyleStatic
TypeA Frame
Package Quantity1
ColorClear
Manufacturers Part Number300252
BrandAzar Displays