Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322059

MPN #: 192812-10PK

Global Approved 192812, Two-Sided Sign Holder/Nameplate, 8-1/2"W x 3"D x 5-1/2"H - Pkg Qty 10

Product Description
Azar Displays Two Sided Tent Style Clear Acrylic Sign Holders and Nameplates are a great value for your graphic display needs! Our clear plastic table tent sign holders are designed for better viewing at an angle. The V-Shaped Frames are made to sit on a counter or tabletop and are ideal to use in retail stores, furniture showrooms, trade shows, candy shops, schools, office desks, hotels, reception areas, lobbies and hospitals. This angled sign holder can be used as a restaurant menu display or at the bar to display drink options! Use both sides or just one side as needed. Keep graphics or paper prints protected from the elements. Side Loading - Insert your graphic or literature through the sides of the frame, easy to swap media in and out. Each angled table tent sign holder is made of highly durable acrylic so you don't have to worry about breakage or damage! The clear plastic design has a sleek and modern appearance that matches any décor. Customers will be able to read messages or see your photo easily with the convenient slanted design.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Measurement: 8.5"W x 5.5"H
  • Color: Clear
PRICE
$98.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth3 in
Height5-1/2 in
Weight1 lbs
Insert Size8-1/2"W x 5-1/2"D

Product Details

TypeHorizontal
ColorClear
StyleFree Standing
Mounting LocationFree Standing
MaterialAcrylic
DescriptionTwo-Sided Sign Holder/Nameplate
Package Quantity10
Manufacturers Part Number192812-10PK
BrandAzar Displays