Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322235

MPN #: 300847

Global Approved 300847, Sign Holder W/ Pedestal Stand, 11"W x 15"D x 62"H

Product Description
Azar Displays popular U-Frame Floor Display is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 11 Inches Wide x 17 Inches High tabloid-size poster, and has a 15 Inche diameter heavy-duty chrome base. The pole height measures 44 Inches tall. This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, galleries, museums, restaurants and other high traffic areas.

Features:
  • Sold in Multiples of: 1
  • Material: Metal stand and Acrylic Frame
  • Loading Style: Top Loading
  • Orientation: Portrait
  • Sign Size: 11"W x 17"H
  • Stand Height: Adjustable 24"-45"
  • Base Measurement: 15" Diameter
  • Color: Silver
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth15 in
Height62 in
Weight10 lbs
Base15"Dia
Insert Size11"W x 17"D

Product Details

ColorClear
StyleVertical
MaterialAcrylic
Base StyleRaised Base
DescriptionSign Holder with Pedestal Stand
Package Quantity1
Manufacturers Part Number300847
BrandAzar Displays