Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374724

MPN #: 225576

Global Approved 225576, Six Cup Acrylic Deluxe Holder

Product Description
Azar's Deluxe Cup Displays are perfect for arranging a variety of products such as brushes, cosmetic pencils, beauty products, office supplies, and small hardware in a neat and organized fashion! The clear color of the cups allow for easy viewing of items making them accessible to everyone. The cups are made of top quality acrylic sitting on a ½" acrylic block with rubber feet to keep the display from sliding on the counter or shelf. The deluxe design of these cup displays enhances the look of any product placed in them and are a great addition to any retail environment or for use in your office or home! Choose from different configurations. Brand your display using our item #107607 Double-Clip on Sign Holder.

Features:
  • Sold in Multiples of: 1
  • Cup Material: Acrylic
  • Cup Measurement: 2"Dia. x 2.5"H
  • Number of Cups: 6
  • Overall Measurement: 7"W x 4.75"D x 3"H
  • Base Material: ½" thick Acrylic
  • Color: Clear
  • Use: Counter, Shelf
PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width7 in
Height3 in
Weight3 lbs

Product Details

Assembly RequiredNo
ColorClear
Number of Pockets6
StyleCountertop
Number of Sides4
MaterialAcrylic
Package Quantity1
Manufacturers Part Number225576
BrandAzar Displays