A versatile and convenient in-line signage solution. Features our smallest hinged connectors to date, virtually concealed once slotted into the post grooves. Hinged connections allow panels to be angled in any direction, offering flexibility and versatility. Durable yet lightweight aluminum construction. Available with either clear panels that protect printed graphics or black ¼" acrylic panels, ideal for creating barricades.
Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1003/SA/CL, 48" x 36", Satin Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 36 in |
| Weight | 31 lbs |
Product Details
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Hinged Frame Sign Panel/Barrier |
| Color | Silver |
| Manufacturers Part Number | 50-HFP1003/SA/CL |
| Brand | Lavi Industries |