Durable Duo Versatile Sign Stand 14-3/8" x 43" Black
Write a Review
|
Questions & Answers (0)
Product Description
Info Sign Duo Floor Sign Stand features a panel holder that rotates from portrait to landscape view with the touch of a finger. Crystal-clear, acrylic front panel removes in seconds for quick insertion of sheets. High-quality, aluminum floor stand has a rugged cast iron base with rubber pads for stability. Stand works with letter-size paper. Simply print your message in-house in either portrait or landscape format and instantly display by inserting the message into the versatile display panel. The display panel rotates to portrait or landscape view.
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/8 in |
| Width | 14-3/8 in |
| Depth | 3-1/2 in |
| Height | 43 in |
Product Details
| Type | Sign Stand |
| Board Type | Sign Display |
| Frame Color Family | Silver |
| Color | Black |
| Package Quantity | 1 |
| Description | Duo Versatile Sign Stand |
| Frame Material | Aluminum |
| Manufacturers Part Number | 481423 |
| Brand | Durable |