Features:
- Sold in Multiples of: 1
- Overall Measurement: 7"W x 5.5"H
- Pole Height: 14"H
- Color: brushed
Weights & Dimensions
| Width | 7 in |
| Depth | 1 in |
| Height | 19-1/2 in |
| Weight | 0.5 lbs |
| Insert Size | 7"W x 5-1/2"D |
Product Details
| Type | Sign Holder |
| Material | Chrome |
| Package Quantity | 1 |
| Description | Bowl Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 700004 |
| Brand | Azar Displays |