Magic Master Numbers & Symbols For White Sign, Set Of 314-4" Letters, 24" X 36", 5 Lbs.
|
Questions & Answers (0)
Product Description
Used for all standard white SSW,RLSW,SPG,TNR & QLA Message Board signs. 4" letters, numbers, and symbols. Contains Black letters and Red Numbers on white back.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 5/32 in |
| Height | 36 in |
| Weight | 5 lbs |
Product Details
| Material | UV resistant plastic |
| Package Quantity | 1 |
| Description | Numbers & Symbols For White Sign |
| Color | Multi-colored |
| Manufacturers Part Number | SW4LN |
| Brand | Magic Master |