Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321909

MPN #: 700778-CLR

Global Approved 700778-CLR, Two-Sided Pegboard Floor Display W/ Studio Base, 17"W x 17"D x 60"H

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile merchandising racks! This two-sided pegboard display stands on a sleek injection molded plastic square base, giving your store an ultramodern look! The display is simple to assemble with no tools required. Add graphic sign 5" w x 60" h to the side C-Channels for extra branding and bring more attention to your display.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The free standing display fixture is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our stand still racks for retail are easy to clean and maintain. They are strong and highly durable and can stand up to high traffic areas. Choose your preferred color!

Make your product pop with signage and branding using the T-strip on top of the pegboard tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 60"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • C-Channel Size: 5"W x 56"H
  • Base Size: 17"W x 4"H
  • Base Color: Clear
  • Includes: T-Strip Sign Holder, C-Channels and Four Levelers
PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth17 in
Height60 in
Weight19 lbs

Product Details

StylePegboard
MaterialHigh Impact Styrene
Package Quantity1
DescriptionPegboard Floor Display
ColorClear
Manufacturers Part Number700778-CLR
BrandAzar Displays