Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322208

MPN #: 700951

Global Approved 700951, Single Bowl Floor Stand, 12"W x 12"D x 39"H

Product Description
Whether you're looking to elevate your retail environment or add a touch of sophistication to your event display, our single bowl floor display is the epitome of style and functionality. Make a statement with your merchandise and leave a lasting impression on your customers with this exquisite display solution. This single bowl display features a 12" diameter x 6" deep bowl and sits on an a high-end 10" diameter metal base. Bowl placement is not adjustable. Overall height is 39".

Features:
  • Sold in Multiples of: 1
  • Material: Polycarbonate
  • Measurement: 12" Diameter
  • Base Measurement: 10"
  • Overall Height: 39"
  • Color: Clear
PRICE
$82.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height39 in
Weight13 lbs
Base12"Dia

Product Details

TypeBowl
ColorClear
Number of Levels1
Number of Bowls1
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number700951
BrandAzar Displays