Bird Barrier® EZ Catch Trap, XL, 36"L x 36"W
Write a Review
|
Questions & Answers (0)
Product Description
This is a single-catch closing net bird trap for placing flat on the ground, on walls, sides of buildings, or trees. This bird trap is ideal for wood peckers, starlings, pigeons, and other individual birds that can be baited. The larger traps can catch multiple birds at one time. The trap comes in three sizes and has a framework with gentle green nylon netting for a safe, humane capture.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 36 in |
Product Details
| Color | Silver |
| Brand | Bird Barrier |