- Frequency Range - 144-174MHz VHF
- Gain - 3dB
- Bandwidth (MHz) - 4 MHz
- Power (watts) - 200
- Whip Material - 17-7PH Stainless Steel
- Whip Length - 49"
- Base Style - NMO
RCA B1443 Universal VHF Mobile Two-Way Radio Antenna, 144-174 MHz
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
Product Details
| Description | Universal VHF Mobile Two-Way Radio Antenna, 144-174 MHz |
| Color | Black |
| Manufacturers Part Number | B1443 |
| For Use With | BRM300DV |
| Brand | RCA |
Warranty
| Warranty | 1 yr |