Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081980

MPN #: MXT115VP3

Midland® MicroMobile® GMRS Radio, 5"W x 4-4/5"D x 1-1/2"H, Black

Product Description
The MXT115VP3 bundles a high powered antenna system in addition to the already long range MXT115 that boasts triple the range of handheld walkie talkies. Featuring all 8 repeater GMRS channels for immense transmission and reception ranges, a multi-colored LCD backlit display, and NOAA weather alert channels. The MXT115 also features a powerful USB-C charging port, allowing the quickest charge time for all your devices, including cell phones and hand-held radios. The sturdy 3dB gain antenna doubles the radio's range, while the universal lip mount allows the operator to secure the antenna to most trunk or car hoods, no drilling necessary. (Lip mount not compatible with jeep wranglers or gladiators).

Features:
  • Full 15W Radio with mounting bracket
  • 8 repeater channels - Split Tone Capable
  • 15 high power GMRS channels
  • USB-C Fast Charging
  • 142 privacy codes
  • NOAA Weather Radio
  • Silent Operation
  • Channel Scan
  • Programmable Squelch
  • Keypad Lock
  • Monitor Mode
  • Keystroke Tones
  • Backlit Display
  • Compatible with all Midland handheld GMRS radios
  • 3dB gain antenna doubles the range of the radio
  • Universal Lip Mount w/ 6-meter cable
  • Roll bar mount
  • GMRS License Required
  • 1 Year Warranty


What's In The Box:
  • One MXT115 MicroMobile® Two-Way GMRS Radio
  • One universal lip mount w/ 6-meter cable
  • One 3dB Ghost Antenna


PRICE
$249.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth4-13/16 in
Height1-1/2 in

Product Details

Power13.8 Volt
TypeGMRS
DisplayLCD
ColorBlack
Number of Channels15
Wattage15 W
DescriptionGMRS Radio
Package Quantity1
Manufacturers Part NumberMXT115VP3
WaterproofNo
Radio TypeDesktop
BrandMidland
Frequency462.55 - 462.725 Mhz
Digital/AnalogAnalog

Warranty

Warranty1 yr