Motorola PMLN8064 Magnetic Case for CLP1010e and Motorola CLP1080e
Write a Review
|
Questions & Answers (0)
Product Description
The PMLN8064 is a magnetic belt clip for Motorola Solutions's CLP1010e and CLP1080e Series Two Way Radios.The magnetic belt clip allows users to clip the CLPe Radio to a shirt, vest or blouse.
PRICE
$32.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 5 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Description | Magnetic Case |
| Color | Black |
| Manufacturers Part Number | PMLN8064 |
| For Use With | CLP1010e and CLP1080e Series |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |