Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513485

MPN #: 35827

B152HSP All 300 Series Stainless Worm Gear Hose Clamp, 7" - 9-15/16" Clamping Dia. 10-Pack

Product Description
B152HSP All 300 Series Stainless Worm Gear Hose Clamp, 7" - 9-15/16" Clamping Diameter 10-Pack

The high quality 300 series 9/16" band and housing are matched with a 300 series 5/16" hex head screw. This clamp is highly corrosion resistant, well suited for marine applications and is low in magnetic permeability. Rounded edges to protect the hose. Efficient four-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.

PRICE
$70.95

Min. purchase quantity is 4
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs
Max Clamping Diameter9-15/16 in
Clamping Diameter7 to 9-15/16 in
Min Clamping Diameter7 in
Max Diameter2-3/4 in
SAE Sizes152

Product Details

TypeWormGear Hose Clamp
Package Quantity10
DescriptionWormGear Hose Clamp
Manufacturers Part Number35827
BrandPrecision Brand
Band Material300 Stainless Steel