A quick, easy way to solve almost any clamping problem. Allows you to economically mount, secure or positon as you would with ordinary worm drive clamps in a maintenance environment. 1/2" wide banding, housing, and adjustable splices are made of a 300 series stainless steel. The 5/16" hex head screw is made of a 400 series stainless steel. Precision Brand® Create-A-Clamp set includes: 50 feet of 1/2" wide banding, 20 fasteners, and 10 splices.
Create-A-Clamp Set With 20 Fasteners
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Max Diameter | 5 in |
| SAE Sizes | 0 |
Product Details
| Type | Heavy Duty Hose Clamp |
| Package Quantity | 10 |
| Description | Heavy Duty Hose Clamp |
| Manufacturers Part Number | 41500 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |