Brady® B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4"W X 100'L, Orange
Write a Review
|
Questions & Answers (0)
Product Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces, including outdoors. Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime. 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 1 in |
| Weight | 2 lbs |
| Label/Tape Width | 2-1/4 in |
Product Details
| Type | Thermal Transfer |
| Color | Orange |
| For Use With | BBP®30, BBP®31, BBP®33, BBP®35, BBP®37 |
| Temperature Range | -4 to 180 (-40C to 82C) °F |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Label |
| Manufacturers Part Number | B30C-2250-595-OR |
| Brand | Brady |