Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
B30 Series "Drop & Click" print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction! One-color ribbon for printing a single color onto a label. R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material. Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady®. Self-contained B30 Series cartridges drop straight into the printer with a "click".
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Width | 2 in |
| Weight | 2 lbs |
| Label/Tape Width | 4-21/64 in |
| Ribbon Width | 4-21/64 in |
Product Details
| Type | Ribbon in Cartridge |
| Color | Black |
| For Use With | BBP®30, BBP®31, BBP®33, BBP®35, BBP®37 |
| Material | Resin |
| Package Quantity | 1 |
| Description | Printer Ribbon |
| Manufacturers Part Number | B30-R6000 |
| Brand | Brady |