Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4"W X 21'L, Blk-Orange
Write a Review
|
Questions & Answers (0)
Product Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors. This B-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents. Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use. Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Prints black text on white vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil and cleaning agents. Pre-packaged in a ready to use, all-in-one cartridge that includes printing ribbon and label supply, easy to install in compatible label printers.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 ft |
| Width | 1/2 in |
| Weight | 0.8 lbs |
| Label/Tape Width | 3/4/2019 in |
Product Details
| Type | Thermal Transfer |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Label |
| Color | Orange |
| Manufacturers Part Number | M21-750-595-OR |
| For Use With | BMP®21 PLUS Portable Label Printer, LABPAL Handheld Label Maker, IDP |
| Brand | Brady |