Ashland K40P 1-7/8" Dia. PVC Replacement Roller, 16" BF, 7/16" Hex Plain Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The Model K40P roller is spring retained, constructed of a 1-7/8" diameter .112" wall PVC tube and a 7/16" hex plain steel shaft.
PRICE
$45.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/8 in |
| Weight Capacity | 60 lbs |
| Weight | 2 lbs |
| Axle Diameter | 7/16 Hex in |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 16 in |
| Axle Length | 17-1/8 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | 1-7/8" Dia. x 1/8" Wall PVC For 16" Between Frame |
| Color | Gray |
| Series | K40P |
| Retention | Spring |
| Style | Replacement Roller |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | 37883 |
| Brand | Ashland Conveyor Products |