Regal® Flushometer Handle Repair Kit, B-50-A
|
Questions & Answers (0)
Product Description
Regal® Flushometer Handle Repair Kit, B-50-A
PRICE
$5.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/2 in |
| Size | 1-1/2 x 2 |
| Diameter | 2 in |
Product Details
| Type | Handle Repair Kit |
| Package Quantity | 6 |
| Description | Handle Repair Kit |
| Manufacturers Part Number | B-50-A |
| For Use With | Regal® Flushometer |
| Brand | Sloan |