Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3112724

MPN #: F-AE1-3001L10S34V56

Big Ass Fans AirEye Directional Fan with Pedestal Mount/Low Rider Base with AEOS, 30"

Product Description
AIREYE® Forget off-the-shelf box fans and rickety pedestal fans. AirEye brings Big Ass Fans' premium engineering to your facility with best-in-class performance, efficiency, and smart controls. An IP65-rated design and mountable, powder-coated steel frame give AirEye the durability to take on tough conditions so your workforce stays comfortable and productive.

KEY FEATURES
  • Three blades precision-balanced for smooth performance
  • IP65-rated EC motor for superior protection from dust and water
  • Variable speed controller with virtually infinite airflow settings
  • 50% more CFM per watt than basic induction motors
  • BMS integration and fan grouping with optional BAFCon controller
  • Occupancy sensor available for added convenience and energy savings

PRICE
$1,575.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width20 in
Depth20 in
Height57 in
Fan Diameter30 in

Product Details

TypeDirectional Fan
CFM6803 CFM
Horsepower1/3 HP
ColorBlack/Yellow
Number of SpeedsVariable
Drive TypeDirect Drive
Blade MaterialAluminum
Voltage120 V
MaterialSteel / Aluminum
Phase1
Blade TypeAluminum
Manufacturers Part NumberF-AE1-3001L10S34V56
Indoor/OutdoorIndoor/Outdoor
BrandBig Ass Fans

Compliance & Certifications

CertificationsETL