IMPACTO® Back Coach Back Support. Mesh panel for ventilation. Plastic support stays with non slip strips. Adjustable elastic side straps with hook and loop closure. Elastic suspenders included. Provides protection from strain when working on repetitive jobs.
Impacto Back Coach Back Support Sml 24-32In, Elastic With Stays For Flexible Support
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Size | S |
| Waist Size | 24 - 32 in |
Product Details
| Type | Back Support |
| Color | Black |
| Series | Back Coach |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable |
| Material | Nylon, Elastic |
| Package Quantity | 1 |
| Description | Back Coach Back Support |
| Manufacturers Part Number | BC20 |
| Brand | IMPACTO |