Allegro 6991-01Q Welding Knee Pad, Leather With Cap
Write a Review
|
Questions & Answers (0)
Product Description
Tough heat-resistant leather that wraps over the top and down the back of the pad offering maximum protection from flying sparks. Soft cushioning ensures comfort. Elastic straps maintain a secure fit with the convenient quick release buckle. Non-marking poly cap increases protection. Because of its resistance to heat, this knee pad is ideal for welders, or any construction application such as concrete or flooring work.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Hard Shell |
| Type | Textured Cap |
| Number of Straps | 2 |
| Closure Type | Quick Release Buckle |
| Material | Suede Leather, Nylon, EVA Foam Inner Pad |
| Package Quantity | 1 Pair |
| Description | Welding Knee Pad, Leather With Cap |
| Color | Tan |
| Manufacturers Part Number | 6991-01Q |
| Cap Material | PVC |
| Brand | Allegro Industries |