Allegro 7103-04 Economy Non-Marking FlexKnee Knee Pads, 1-Pair
Write a Review
|
Questions & Answers (0)
Product Description
Protect delicate flooring with non-marking rubber FlexKnee. Extra-long ribbed cap provides workers with additional working surface and prevents slipping and sliding. Elastic straps with hook-and-loop closure ensures a snug fit.
PRICE
$39.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | White |
| Cap Material | Rubber |
| Strap Material | Elastic |
| Style | Hard Shell |
| Number of Straps | 2 |
| Includes | Knee Pads |
| Closure Type | Hook And Loop |
| Material | Rubber, Nylon |
| Description | Economy Non-Marking FlexKnee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 7103-04 |
| Brand | Allegro Industries |