Global Industrial
Model # :WB234CP203
Global Industrial™ 35"W x 13"H Back Panel for 36"W unit
Write a Review
|
Questions & Answers (0)
Product Description
BACK PANEL
Enclose back of unit or between two back to back units. Punched on 1" center for attaching to uprights. One piece.
Enclose back of unit or between two back to back units. Punched on 1" center for attaching to uprights. One piece.
PRICE
$9.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 13 in |
Product Details
| Assembly Required | No |
| Type | Back Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 234CP203 |
| Brand | Global Industrial |