TMX Back Plate For 16" Independent Chuck, D1-11 Mount
Write a Review
|
Questions & Answers (0)
Product Description
Back Plate Independent Chuck 16in D1-11 Fully Finished, TMX by Toolmex Made in Europe.
PRICE
$1,589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 52.5 lbs |
| Chuck Size | 16 in |
Product Details
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | D1-11 |
| Manufacturers Part Number | 3-878-9169P |
| Brand | TMX |