TMX Back Plate For 16" Scroll Chuck, D1-11 Mount
Write a Review
|
Questions & Answers (0)
Product Description
Back Plate D Taper, 16in D1-11 Fully Finished, TMX by Toolmex Made in Europe.
PRICE
$1,619.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 54.4 lbs |
| Dimension A | 7-9/16 |
| Dimension B | 13 |
| Dimension C | 14-1/4 in |
| Chuck Size | 16 in |
| Dimension E | 9-1/4 |
Product Details
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | D1-11 |
| Manufacturers Part Number | 3-878-169P |
| Brand | TMX |