Back Plate for SET-TRU, 16in D1-8, TMX by Toolmex Made in Europe.
TMX Back Plate For 16" SET-TRU Chuck, D1-8 Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,335.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25.8 lbs |
| Chuck Size | 16 in |
Product Details
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | D1-8 |
| Manufacturers Part Number | 3-875-168P |
| Brand | TMX |