Back Plate for SET-TRU, 8in Threaded 2-1/4-8, TMX by Toolmex Made in Europe.
TMX Back Plate For 8" SET-TRU Chuck, Threaded 2-1/4 - 8 Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.8 lbs |
| Chuck Size | 8 in |
Product Details
| Style | Threaded 2-1/4 - 8 |
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | Threaded 2-1/4 - 8 |
| Manufacturers Part Number | 3-876-083P |
| Brand | TMX |