Back Plate for SET-TRU, 25in A2-11, TMX by Toolmex Made in Europe.
TMX Back Plate For 25" SET-TRU Chuck, A2-11 Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,219.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 65.1 lbs |
| Dimension F | 9-1/4 |
| Chuck Size | 25 in |
| Dimension H | 13 |
| Dimension A | 16 |
| Dimension B | 1-7/16 |
| Dimension D | 7-3/4 |
| Dimension E | 7-9/16 |
Product Details
| Type | Back Plate |
| Mount | A2-11 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-874-259P |
| Brand | TMX |