Back Plate for SET-TRU, 5in Threaded 1-1/2-8, TMX by Toolmex Made in Europe.
TMX Back Plate For 5" SET-TRU Chuck, Threaded 1-1/2 - 8 Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Chuck Size | 5 in |
Product Details
| Style | Threaded 1-1/2 - 8 |
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | Threaded 1-1/2 - 8 |
| Manufacturers Part Number | 3-876-052P |
| Brand | TMX |