TMX Back Plate For 8'' Scroll Chuck, A2-5 Mount, Imperial Style
Write a Review
|
Questions & Answers (0)
Product Description
Back Plate Scroll Chuck, 8" A2-5 Fully Finished, Imperial Style with 7/16-14 Mounting Bolts, TMX by Toolmex Made in Europe.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Dimension A | 3-1/8 |
| Dimension B | 6-5/16 |
| Dimension C | 6-15/16 in |
| Chuck Size | 8 in |
| Dimension E | 4-1/8 |
Product Details
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | A2-5 |
| Manufacturers Part Number | 3-873-085PS |
| Brand | TMX |