TMX Back Plate For 10'' Scroll Chuck, A2-6 Mount, Imperial Style
Write a Review
|
Questions & Answers (0)
Product Description
Back Plate Scroll Chuck, 10" A2-6 Fully Finished, Imperial Style with 1/2-13 Spindle Bolts, TMX by Toolmex Made in Europe.
PRICE
$459.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Chuck Size | 10 in |
Product Details
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | A2-6 |
| Manufacturers Part Number | 3-873-106PS |
| Brand | TMX |