Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305557

MPN #: 11388

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, 4XL, Black

Product Description
ProFlex® 100 Economy Back Support, Black, 4-X-Large

Economy Back Support: Rubber track webbing helps keep support in position
  • Economical spandex body
  • Adjustable, detachable suspenders
  • Non-conductive polypropylene stays
  • Stretchable bias binding with zig-zag stitching
  • 280D spandex body material
  • Rubber track webbing


PRICE
$62.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
62.95
Buy 4 units - 5 units
59.95Save $3.00 (5%)
Buy 6+ units
57.95Save $5.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-3/4 in
Size4XL
Waist Size52 - 58 in

Product Details

TypeEconomy Back Support W/Rubber Track Webbing
ColorBlack
SeriesProFlex® 100
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialSpandex
Package Quantity1
DescriptionEconomy Back Support W/ Rubber Track Webbing
Manufacturers Part Number11388
BrandErgodyne