Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305391

MPN #: 11091

Ergodyne® ProFlex® 1650 Economy Elastic Back Support, Black, XS

Product Description
ProFlex® 1650 Economy Elastic Back Support, Black, X-Small

Economy Elastic Back Support: All elastic 7.5-inch body for extra firm support
  • 7.5 (19 cm) Economical, all-elastic body
  • 5 (12.7 cm) single strap closure
  • Non-conductive polypropylene stays
  • Rubber track webbing
  • Stretchable bias binding with zig-zag stitching
  • Adjustable, detachable suspenders


PRICE
$23.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
23.50
Buy 6 units - 10 units
22.50Save $1.00 (4%)
Buy 11+ units
21.75Save $1.75 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
SizeXS
Waist SizeUp to 25 in

Product Details

TypeEconomy Back Support
ColorBlack
SeriesProFlex® 1650
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialElastic
Package Quantity1
DescriptionEconomy Back Support
Manufacturers Part Number11091
BrandErgodyne