Take 15% off your entire order!

Offer applied at checkout

Back Up Washer - 3/16 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-6

Back Up Washer - 3/16 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-6

Item #: WBB2193154

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-99999 $38.95 ea.
  • Buy 10+ $36.95 ea.

Quantity

Customers Also Viewed

Back Up Washer - 3/16 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-6

Rivet washers are typically used in oversized or odd-shaped holes.



  • BRAND Titan Fasteners
  • MANUFACTURERS PART NUMBER NGBGSRW-6
  • MATERIAL Steel
  • SIZE 3/16
  • UNIT OF MEASUREMENT Inch (Imperial)
  • TYPE Back Up Washer
  • PACKAGE QUANTITY 500
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Back Up Washer - 3/16 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-6

Back Up Washer - 3/16 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-6

Item #: WBB2193154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant