Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PEMS

Model # :WBB879635

MPN #: 1012

Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 10" Dia., 4-13/16"W

Product Description
These wheel types are commonly used for general ventilation, forced cooling at higher pressures and in dust collection systems where the fan is on the clean air side of the dust collector.

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-13/16 in
Radius (C)7/8"
Diameter10 in
Hole Size (C)6-11/16"
Bore1/2 in

Product Details

MaterialAluminum
Number of Blades12
BrandPEMS