Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191588

MPN #: BAH41860620

Bahco® Slim Taper Saw File, 6" Second Cut - Pkg Qty 10

Product Description
Features:
  • Must order in increments of 10
  • Solid shaft accommodates long bolts or studs
  • Precision machined socket end
  • Cushion grip handle for comfort
  • Size imprinted on color coded ends for easy identification
  • For sharpening all types of saw with fine universal teething
  • Type of cut: 2 = Second
  • Surfaces triangular single cut, edges single cut tapering towards the tip
  • Industry pack unhandled


PRICE
$56.00  Sold in packages of 10 / $5.60 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6

Product Details

Manufacturers Part NumberBAH41860620
Cut TypeSecond
Package Quantity10
BrandBahco