Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191545

MPN #: BAH11431230

Bahco® Uncoated File with Two Flat Edge, 12" Smooth Cut

Product Description
Features:
  • Surfaces and edges are single cut
  • Suitable for engineering and sharpening file applications
  • Can be used for polishing and deburring work in lathes
  • Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc.


PRICE
$15.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12

Product Details

Manufacturers Part NumberBAH11431230
Cut TypeSmooth
Package Quantity1
BrandBahco