- Slim head with tapered jaws combine easy accessibility with extra turning strength
- Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
- Precision hardened and anti-corrosion treated
Bahco® 80- S Adjustable Wrench with Chrome Finish, 18" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$145.95
1
1
Expected on or around 09/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 4 lbs |
| Size | 18 |
| Opening Size | 2-1/16 in |
| Jaw Capacity | 2-1/16 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | BAH8075RCUS |
| Brand | Bahco |