- True ergo® design, with thermoplastic handle and larger grip width
- Ideal for plumbers, electricians, and maintenance workers
- Slim head with tapered jaws combine easy accessibility with extra turning strength
- Precision hardened and anti-corrosion treated
- Measurement scale on head conveniently shows fastener size
Bahco® 90-S 80-S Adjustable Wrench with Chrome Finish, 10" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 1 lbs |
| Size | 10 |
| Opening Size | 1-3/16 in |
| Jaw Capacity | 1-3/16 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Color | Multi-colored |
| Manufacturers Part Number | BAH9072RCUS |
| Brand | Bahco |